Center Pull-Tab Tapered Plug, Red, LDPE 5000 PK
Mfr # CPT-0 CPT0Q1
Zoro # G2698968
product price: $265.99
/pk 5000, $0.05/ea
Free Shipping & Returns
Key Features
Color
Red
Material
LDPE
Plug Diameter at Bottom
0.209 in
Hardness
Shore D: 41-46, R10
Includes Pull Tab
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPT-0 CPT0Q1
Zoro #
G2698968
UPC #
-
Country of Origin
United States
Dimensions
Plug Diameter at Bottom
0.209 in
Pull Tab Thickness
0.04 in
Maximum Hole Size
0.269 in
Plug Diameter at Top
0.38 in
Minimum Hole Size
0.209 in
Details
Item
Center Pull-Tab Tapered Plug
Color
Red
Material
LDPE
Hardness
Shore D: 41-46, R10
Includes Pull Tab
Yes
Maximum Continuous Temperature
150 Degrees F
Tab Style
Center Pull
Features
Molded One Piece Part
Series
CPT
Maximum Intermittent Temperature
175 Degrees F
Description
Center Pull-Tab Tapered Plug, CPT Series, Center Pull, Minimum Hole Size 0.209 in, Maximum Hole Size 0.269 in, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.