Center Pull-Tab Tapered Plug, Red, LDPE 5000 PK
Mfr # CPT-1 CPT1Q1
Zoro # G2657607
product price: $278.99
/pk 5000, $0.06/ea
Free Shipping & Returns
Key Features
Color
Red
Material
LDPE
Maximum Continuous Temperature
150 Degrees F
Maximum Hole Size
0.303 in
Series
CPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CPT-1 CPT1Q1
Zoro #
G2657607
UPC #
-
Country of Origin
United States
Dimensions
Maximum Hole Size
0.303 in
Minimum Hole Size
0.239 in
Plug Diameter at Bottom
0.239 in
Plug Diameter at Top
0.303 in
Pull Tab Thickness
0.04 in
Plug Length
0.38 in
Details
Item
Center Pull-Tab Tapered Plug
Color
Red
Material
LDPE
Maximum Continuous Temperature
150 Degrees F
Series
CPT
Hardness
Shore D: 41-46, R10
Features
Molded One Piece Part
Maximum Intermittent Temperature
175 Degrees F
Tab Style
Center Pull
Includes Pull Tab
Yes
Reusable
Yes
Description
Center Pull-Tab Tapered Plug, CPT Series, Center Pull, Minimum Hole Size 0.239 in, Maximum Hole Size 0.303 in, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.