Zoro Homepage

Center Pull-Tab Tapered Plug, Red, LDPE 5000 PK

  • Mfr # CPT-4X CPT4XQ1

  • Zoro # G2658322


product price: $255.99
/pk 5000, $0.05/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Plug Diameter at Bottom
0.465 in
Plug Diameter at Top
0.76 in
Minimum Hole Size
0.465 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPT-4X CPT4XQ1
Zoro #
G2658322
UPC #
-
Country of Origin
United States

Dimensions

Plug Diameter at Bottom
0.465 in
Plug Diameter at Top
0.76 in
Minimum Hole Size
0.465 in
Maximum Hole Size
0.524 in
Pull Tab Thickness
0.04 in

Details

Item
Center Pull-Tab Tapered Plug
Color
Red
Material
LDPE
Maximum Continuous Temperature
150 Degrees F
Hardness
Shore D: 41-46, R10
Includes Pull Tab
Yes
Tab Style
Center Pull
Series
CPT
Maximum Intermittent Temperature
175 Degrees F
Features
Molded One Piece Part

Description

Center Pull-Tab Tapered Plug, CPT Series, Center Pull, Minimum Hole Size 0.465 in, Maximum Hole Size 0.524 in, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.