Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Center Pull-Tab Tapered Plug, Red, LDPE 5000 PK

  • Mfr # CPT-5 CPT5Q1

  • Zoro # G2657290


product price: $257.99
/pk 5000, $0.05/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Plug Diameter at Bottom
0.472 in
Series
CPT
Maximum Continuous Temperature
150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPT-5 CPT5Q1
Zoro #
G2657290
UPC #
-
Country of Origin
United States

Dimensions

Plug Diameter at Bottom
0.472 in
Pull Tab Thickness
0.04 in
Maximum Hole Size
0.548 in
Plug Diameter at Top
0.548 in
Minimum Hole Size
0.472 in
Plug Length
0.47 in

Details

Item
Center Pull-Tab Tapered Plug
Color
Red
Material
LDPE
Series
CPT
Maximum Continuous Temperature
150 Degrees F
Maximum Intermittent Temperature
175 Degrees F
Tab Style
Center Pull
Includes Pull Tab
Yes
Hardness
Shore D: 41-46, R10
Features
Molded One Piece Part
Reusable
Yes

Description

Center Pull-Tab Tapered Plug, CPT Series, Center Pull, Minimum Hole Size 0.472 in, Maximum Hole Size 0.548 in, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.