Zoro Homepage

Center Pull-Tab Tapered Plug, Red, LDPE 5000 PK

  • Mfr # CPT-5XL CPT5XLQ1

  • Zoro # G2657841


product price: $669.99
/pk 5000, $0.13/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Maximum Hole Size
0.568 in
Pull Tab Thickness
0.04 in
Tab Style
Center Pull
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPT-5XL CPT5XLQ1
Zoro #
G2657841
UPC #
-
Country of Origin
United States

Dimensions

Maximum Hole Size
0.568 in
Pull Tab Thickness
0.04 in
Plug Diameter at Top
0.72 in
Plug Diameter at Bottom
0.5 in
Minimum Hole Size
0.5 in

Details

Item
Center Pull-Tab Tapered Plug
Color
Red
Material
LDPE
Tab Style
Center Pull
Hardness
Shore D: 41-46, R10
Features
Molded One Piece Part
Maximum Intermittent Temperature
175 Degrees F
Includes Pull Tab
Yes
Maximum Continuous Temperature
150 Degrees F
Series
CPT

Description

Center Pull-Tab Tapered Plug, CPT Series, Center Pull, Minimum Hole Size 0.5 in, Maximum Hole Size 0.568 in, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.