Zoro Homepage

Center Pull-Tab Tapered Plug, Red, LDPE 5000 PK

  • Mfr # CPT-6 CPT6Q1

  • Zoro # G2660136


product price: $265.99
/pk 5000, $0.05/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Plug Diameter at Top
0.75 in
Includes Pull Tab
Yes
Maximum Intermittent Temperature
175 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPT-6 CPT6Q1
Zoro #
G2660136
UPC #
-
Country of Origin
United States

Dimensions

Plug Diameter at Top
0.75 in
Pull Tab Thickness
0.04 in
Plug Diameter at Bottom
0.533 in
Minimum Hole Size
0.533 in
Maximum Hole Size
0.608 in

Details

Item
Center Pull-Tab Tapered Plug
Color
Red
Material
LDPE
Includes Pull Tab
Yes
Maximum Intermittent Temperature
175 Degrees F
Hardness
Shore D: 41-46, R10
Series
CPT
Features
Molded One Piece Part
Maximum Continuous Temperature
150 Degrees F
Tab Style
Center Pull

Description

Center Pull-Tab Tapered Plug, CPT Series, Center Pull, Minimum Hole Size 0.533 in, Maximum Hole Size 0.608 in, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.