Center Pull-Tab Tapered Plug, Red, LDPE 5000 PK
Mfr # CPT-7 CPT7Q1
Zoro # G2661070
product price: $302.99
/pk 5000, $0.06/ea
Free Shipping & Returns
Key Features
Color
Red
Material
LDPE
Maximum Hole Size
0.688 in
Includes Pull Tab
Yes
Features
Molded One Piece Part
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPT-7 CPT7Q1
Zoro #
G2661070
UPC #
-
Country of Origin
United States
Dimensions
Maximum Hole Size
0.688 in
Pull Tab Thickness
0.04 in
Plug Diameter at Bottom
0.58 in
Plug Diameter at Top
0.688 in
Minimum Hole Size
0.58 in
Plug Length
0.53 in
Details
Item
Center Pull-Tab Tapered Plug
Color
Red
Material
LDPE
Includes Pull Tab
Yes
Features
Molded One Piece Part
Tab Style
Center Pull
Hardness
Shore D: 41-46, R10
Series
CPT
Maximum Intermittent Temperature
175 Degrees F
Maximum Continuous Temperature
150 Degrees F
Reusable
Yes
Description
Center Pull-Tab Tapered Plug, CPT Series, Center Pull, Minimum Hole Size 0.58 in, Maximum Hole Size 0.688 in, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.