Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Center Pull-Tab Tapered Plug, Red, LDPE 5000 PK

  • Mfr # CPT-7X CPT7XQ1

  • Zoro # G2659241


product price: $305.99
/pk 5000, $0.06/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Features
Molded One Piece Part
Maximum Hole Size
0.695 in
Maximum Intermittent Temperature
175 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPT-7X CPT7XQ1
Zoro #
G2659241
UPC #
-
Country of Origin
United States

Dimensions

Maximum Hole Size
0.695 in
Plug Diameter at Top
0.84 in
Plug Diameter at Bottom
0.61 in
Pull Tab Thickness
0.04 in
Minimum Hole Size
0.61 in

Details

Item
Center Pull-Tab Tapered Plug
Color
Red
Material
LDPE
Features
Molded One Piece Part
Maximum Intermittent Temperature
175 Degrees F
Tab Style
Center Pull
Hardness
Shore D: 41-46, R10
Series
CPT
Maximum Continuous Temperature
150 Degrees F
Includes Pull Tab
Yes

Description

Center Pull-Tab Tapered Plug, CPT Series, Center Pull, Minimum Hole Size 0.61 in, Maximum Hole Size 0.695 in, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.