Zoro Homepage

Center Pull-Tab Tapered Plug, Red, LDPE 70 PK

  • Mfr # CPT-221 QCPT221Q1

  • Zoro # G2659311


product price: $58.29
/pk 70, $0.83/ea

Key Features

Color
Red
Material
LDPE
Hardness
Shore D: 41-46, R10
Maximum Intermittent Temperature
175 Degrees F
Pull Tab Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPT-221 QCPT221Q1
Zoro #
G2659311
UPC #
-
Country of Origin
United States

Dimensions

Pull Tab Thickness
0.04 in
Plug Diameter at Top
2.44 in
Minimum Hole Size
2.067 in
Maximum Hole Size
2.243 in
Plug Diameter at Bottom
2.067 in

Details

Item
Center Pull-Tab Tapered Plug
Color
Red
Material
LDPE
Hardness
Shore D: 41-46, R10
Maximum Intermittent Temperature
175 Degrees F
Series
CPT
Includes Pull Tab
Yes
Maximum Continuous Temperature
150 Degrees F
Features
Molded One Piece Part
Tab Style
Center Pull

Description

Center Pull-Tab Tapered Plug, CPT Series, Center Pull, Minimum Hole Size 2.067 in, Maximum Hole Size 2.243 in, Package Quantity 70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.