Zoro Homepage

Center Pull-Tab Tapered Plug, Red, LDPE 700 PK

  • Mfr # CPT-19X QCPT19XQ1

  • Zoro # G2660580


product price: $433.99
/pk 700, $0.62/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Minimum Hole Size
1.76 in
Hardness
Shore D: 41-46, R10
Plug Diameter at Top
1.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPT-19X QCPT19XQ1
Zoro #
G2660580
UPC #
-
Country of Origin
United States

Dimensions

Minimum Hole Size
1.76 in
Plug Diameter at Top
1.95 in
Maximum Hole Size
1.815 in
Plug Diameter at Bottom
1.76 in
Pull Tab Thickness
0.04 in

Details

Item
Center Pull-Tab Tapered Plug
Color
Red
Material
LDPE
Hardness
Shore D: 41-46, R10
Maximum Intermittent Temperature
175 Degrees F
Maximum Continuous Temperature
150 Degrees F
Features
Molded One Piece Part
Series
CPT
Includes Pull Tab
Yes
Tab Style
Center Pull

Description

Center Pull-Tab Tapered Plug, CPT Series, Center Pull, Minimum Hole Size 1.76 in, Maximum Hole Size 1.815 in, Package Quantity 700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.