Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Center Pull-Tab Tapered Plugs, PK 20

  • Mfr # ECP-M22

  • Zoro # G011929649


product price: $13.29
/pk 20, $0.66/ea

Key Features

Plug Length
0.39 in
Material
Thermoplastic Rubber
Color
Yellow
Plug Diameter at Bottom
0.833 in
Maximum Intermittent Temperature
300 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECP-M22
Zoro #
G011929649
UPC #
-
Country of Origin
United States

Dimensions

Plug Length
0.39 in
Plug Diameter at Bottom
0.833 in
Maximum Hole Size
0.84 in
Pull Tab Length
3/8 in
Plug Diameter at Top
0.84 in
Minimum Hole Size
0.833 in

Details

Item
Center Pull-Tab Tapered Plugs
Material
Thermoplastic Rubber
Color
Yellow
Maximum Intermittent Temperature
300 Degrees F
Maximum Continuous Temperature
275 Degrees F
Includes Pull Tab
Yes
Reusable
Yes
Features
Alternative to Threaded Plugs, Fits All Metric Thread Pitches
Tab Style
Center Pull

Description

Center Pull-Tab Tapered Plugs, Center Pull, Maximum Hole Size 0.84 in, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.