Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Center Pull-Tab Tapered Plugs, PK 25

  • Mfr # CPT-5

  • Zoro # G911929480


product price: $13.19
/pk 25, $0.53/ea

Key Features

Material
LDPE
Color
Red
Plug Length
0.47 in
Pull Tab Length
15/32 in
Maximum Intermittent Temperature
175 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPT-5
Zoro #
G911929480
UPC #
-
Country of Origin
United States

Dimensions

Plug Length
0.47 in
Pull Tab Length
15/32 in
Maximum Hole Size
0.548 in
Pull Tab Thickness
0.04 in
Plug Diameter at Bottom
0.472 in
Plug Diameter at Top
0.548 in
Minimum Hole Size
0.472 in

Details

Material
LDPE
Color
Red
Item
Center Pull-Tab Tapered Plugs
Maximum Intermittent Temperature
175 Degrees F
Includes Pull Tab
Yes
Reusable
Yes
Tab Style
Center Pull
Features
Concentric Design, Straight-Pull Removal, Will not Break off During Plug Removal
Maximum Continuous Temperature
150 Degrees F
Hardness
Shore D: 41-46

Description

Center Pull-Tab Tapered Plugs, Center Pull, Maximum Hole Size 0.548 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.