Center Pull-Tab Tapered Plugs, PK 25
Mfr # CPT-5X
Zoro # G311929486
product price: $14.19
/pk 25, $0.57/eaKey Features
Material
LDPE
Color
Red
Plug Length
0.47 in
Reusable
Yes
Includes Pull Tab
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPT-5X
Zoro #
G311929486
UPC #
-
Country of Origin
United States
Dimensions
Plug Length
0.47 in
Pull Tab Thickness
0.04 in
Maximum Hole Size
0.568 in
Pull Tab Length
15/32 in
Plug Diameter at Top
0.568 in
Plug Diameter at Bottom
0.5 in
Minimum Hole Size
0.5 in
Details
Material
LDPE
Color
Red
Item
Center Pull-Tab Tapered Plugs
Reusable
Yes
Includes Pull Tab
Yes
Features
Concentric Design, Straight-Pull Removal, Will not Break off During Plug Removal
Maximum Continuous Temperature
150 Degrees F
Tab Style
Center Pull
Maximum Intermittent Temperature
175 Degrees F
Hardness
Shore D: 41-46
Description
Center Pull-Tab Tapered Plugs, Center Pull, Maximum Hole Size 0.568 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.