Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Center Pull-Tab Tapered Plugs, PK 25

  • Mfr # CPT-6X

  • Zoro # G611929483


product price: $9.95
/pk 25, $0.40/ea

Key Features

Plug Length
0.47 in
Color
Red
Material
LDPE
Pull Tab Thickness
0.04 in
Plug Diameter at Bottom
0.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPT-6X
Zoro #
G611929483
UPC #
-
Country of Origin
United States

Dimensions

Plug Length
0.47 in
Pull Tab Thickness
0.04 in
Plug Diameter at Bottom
0.55 in
Plug Diameter at Top
0.631 in
Maximum Hole Size
0.631 in
Pull Tab Length
15/32 in
Minimum Hole Size
0.55 in

Details

Item
Center Pull-Tab Tapered Plugs
Color
Red
Material
LDPE
Maximum Intermittent Temperature
175 Degrees F
Features
Concentric Design, Straight-Pull Removal, Will not Break off During Plug Removal
Reusable
Yes
Maximum Continuous Temperature
150 Degrees F
Includes Pull Tab
Yes
Tab Style
Center Pull
Hardness
Shore D: 41-46

Description

Center Pull-Tab Tapered Plugs, Center Pull, Maximum Hole Size 0.631 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.