Zoro Homepage

Center Pull-Tab Tapered Plugs, PK 25

  • Mfr # CPT-7

  • Zoro # G611929469


product price: $11.89
/pk 25, $0.48/ea

Key Features

Material
LDPE
Color
Red
Plug Length
0.53 in
Includes Pull Tab
Yes
Plug Diameter at Bottom
0.58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPT-7
Zoro #
G611929469
UPC #
-
Country of Origin
United States

Dimensions

Plug Length
0.53 in
Plug Diameter at Bottom
0.58 in
Maximum Hole Size
0.688 in
Pull Tab Thickness
0.04 in
Pull Tab Length
17/32 in
Plug Diameter at Top
0.688 in
Minimum Hole Size
0.58 in

Details

Material
LDPE
Color
Red
Item
Center Pull-Tab Tapered Plugs
Includes Pull Tab
Yes
Features
Concentric Design, Straight-Pull Removal, Will not Break off During Plug Removal
Maximum Continuous Temperature
150 Degrees F
Tab Style
Center Pull
Maximum Intermittent Temperature
175 Degrees F
Reusable
Yes
Hardness
Shore D: 41-46

Description

Center Pull-Tab Tapered Plugs, Center Pull, Maximum Hole Size 0.688 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.