Zoro Homepage

Center Pull-Tab Tapered Plugs, PK 25

  • Mfr # CPT-9

  • Zoro # G711929895


product price: $14.79
/pk 25, $0.59/ea

Key Features

Material
LDPE
Color
Red
Plug Length
0.56 in
Maximum Intermittent Temperature
175 Degrees F
Features
Concentric Design, Straight-Pull Removal, Will not Break off During Plug Removal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPT-9
Zoro #
G711929895
UPC #
-
Country of Origin
United States

Dimensions

Plug Length
0.56 in
Pull Tab Length
9/16 in
Pull Tab Thickness
0.04 in
Plug Diameter at Top
0.788 in
Plug Diameter at Bottom
0.69 in
Maximum Hole Size
0.788 in
Minimum Hole Size
0.69 in

Details

Material
LDPE
Color
Red
Item
Center Pull-Tab Tapered Plugs
Maximum Intermittent Temperature
175 Degrees F
Features
Concentric Design, Straight-Pull Removal, Will not Break off During Plug Removal
Tab Style
Center Pull
Reusable
Yes
Includes Pull Tab
Yes
Maximum Continuous Temperature
150 Degrees F
Hardness
Shore D: 41-46

Description

Center Pull-Tab Tapered Plugs, Center Pull, Maximum Hole Size 0.788 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.