Center Pull-Tab Tapered Plugs, PK 25
Mfr # ECP-M10
Zoro # G411929782
product price: $9.19
/pk 25, $0.37/eaKey Features
Color
Green
Material
Thermoplastic Rubber
Plug Length
0.27 in
Plug Diameter at Bottom
0.367 in
Tab Style
Center Pull
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ECP-M10
Zoro #
G411929782
UPC #
-
Country of Origin
United States
Dimensions
Plug Length
0.27 in
Plug Diameter at Bottom
0.367 in
Pull Tab Length
3/8 in
Maximum Hole Size
0.38 in
Plug Diameter at Top
0.38 in
Minimum Hole Size
0.367 in
Details
Item
Center Pull-Tab Tapered Plugs
Color
Green
Material
Thermoplastic Rubber
Tab Style
Center Pull
Features
Alternative to Threaded Plugs, Fits All Metric Thread Pitches
Includes Pull Tab
Yes
Maximum Intermittent Temperature
300 Degrees F
Maximum Continuous Temperature
275 Degrees F
Reusable
Yes
Description
Center Pull-Tab Tapered Plugs, Center Pull, Maximum Hole Size 0.38 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.