Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Center Pull-Tab Tapered Plugs, PK 25

  • Mfr # ECP-M18

  • Zoro # G611929704


product price: $12.49
/pk 25, $0.50/ea

Key Features

Color
Blue
Plug Length
0.34 in
Material
Thermoplastic Rubber
Includes Pull Tab
Yes
Plug Diameter at Top
0.67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECP-M18
Zoro #
G611929704
UPC #
-
Country of Origin
United States

Dimensions

Plug Length
0.34 in
Plug Diameter at Top
0.67 in
Plug Diameter at Bottom
0.663 in
Pull Tab Length
3/8 in
Maximum Hole Size
0.67 in
Minimum Hole Size
0.663 in

Details

Color
Blue
Material
Thermoplastic Rubber
Item
Center Pull-Tab Tapered Plugs
Includes Pull Tab
Yes
Features
Alternative to Threaded Plugs, Fits All Metric Thread Pitches
Reusable
Yes
Tab Style
Center Pull
Maximum Continuous Temperature
275 Degrees F
Maximum Intermittent Temperature
300 Degrees F

Description

Center Pull-Tab Tapered Plugs, Center Pull, Maximum Hole Size 0.67 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.