Zoro Homepage

CLEAR SILICONE, 500PK

  • Mfr # SWP-238-375-250

  • Zoro # G910462414


product price: $178.99
/pk 500, $0.36/ea
Free Shipping & Returns

Key Features

Flange Dia.
3/8 in
Material
Silicone Std Commercial Grade
Color
Natural Color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWP-238-375-250
Zoro #
G910462414
UPC #
-
Country of Origin
China

Dimensions

Flange Dia.
3/8 in

Details

Material
Silicone Std Commercial Grade
Color
Natural Color

Description

SWP Series silicone washer plugs are designed for masking around a hole for grounding purposes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.