Zoro Homepage

Closed End Thread Protector, Black, LDPE 10 PK

  • Mfr # CE-334 CE334Q1

  • Zoro # G6070420


product price: $515.99
/pk 10, $51.60/ea
Free Shipping & Returns

Key Features

Color
Black
Material
LDPE
Includes Flange
No
Overall Length
4.53 in
Hardness
Shore D: 41-46, R10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE-334 CE334Q1
Zoro #
G6070420
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4.53 in
Fits Thread Size
28 in

Details

Item
Closed End Thread Protector
Color
Black
Material
LDPE
Includes Flange
No
Hardness
Shore D: 41-46, R10
For Fitting Type
Flat
Cap Top Style
Flat
Shape
Round
Maximum Continuous Temperature
150 Degrees F
Maximum Intermittent Temperature
175 Degrees F
Series
CE
Includes Tear Tab
No
Features
Internal Ribs for Self Ventilating and Added Impact Protection
Includes Pull Tab
No

Description

Closed End Thread Protector, CE Series, Fits Thread Size 28 in, Includes Pull Tab No, Cap Top Style Flat, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.