Zoro Homepage

Closed End Thread Protector, Black, LDPE 10 PK

  • Mfr # CE-36 CE36Q1

  • Zoro # G2697857


product price: $1,243.99
/pk 10, $124.40/ea
Free Shipping & Returns

Key Features

Color
Black
Material
LDPE
Hardness
Shore D: 41-46, R10
Shape
Round
Features
Internal Ribs for Self Ventilating and Added Impact Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE-36 CE36Q1
Zoro #
G2697857
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.53 in
Fits Thread Size
36 in

Details

Item
Closed End Thread Protector
Color
Black
Material
LDPE
Hardness
Shore D: 41-46, R10
Shape
Round
Features
Internal Ribs for Self Ventilating and Added Impact Protection
Includes Flange
No
For Fitting Type
Flat
Includes Tear Tab
No
Maximum Continuous Temperature
150 Degrees F
Cap Top Style
Flat
Maximum Intermittent Temperature
175 Degrees F
Includes Pull Tab
No
Series
CE

Description

Closed End Thread Protector, CE Series, Fits Thread Size 36 in, Includes Pull Tab No, Cap Top Style Flat, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.