Zoro Homepage

Closed End Thread Protector, Black, LDPE 10 PK

  • Mfr # CE-42 CE42Q1

  • Zoro # G2698006


product price: $1,931.99
/pk 10, $193.20/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Color
Black
Material
LDPE
Cap Top Style
Flat
For Fitting Type
Flat
Maximum Intermittent Temperature
175 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE-42 CE42Q1
Zoro #
G2698006
UPC #
-
Country of Origin
United States

Dimensions

Fits Thread Size
42 in
Overall Length
4.53 in

Details

Item
Closed End Thread Protector
Color
Black
Material
LDPE
Cap Top Style
Flat
For Fitting Type
Flat
Maximum Intermittent Temperature
175 Degrees F
Includes Pull Tab
No
Includes Tear Tab
No
Features
Internal Ribs for Self Ventilating and Added Impact Protection
Maximum Continuous Temperature
150 Degrees F
Hardness
Shore D: 41-46, R10
Includes Flange
No
Shape
Round
Series
CE

Description

Closed End Thread Protector, CE Series, Fits Thread Size 42 in, Includes Pull Tab No, Cap Top Style Flat, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.