Closed End Thread Protector, Black, LDPE 12 PK
Mfr # CE-24 CE24Q1
Zoro # G2699266
product price: $367.99
/pk 12, $30.67/ea
Free Shipping & Returns
Key Features
Color
Black
Material
LDPE
Fits Thread Size
24 in
Hardness
Shore D: 41-46, R10
Includes Tear Tab
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CE-24 CE24Q1
Zoro #
G2699266
UPC #
-
Country of Origin
United States
Dimensions
Fits Thread Size
24 in
Overall Length
3 in
Details
Item
Closed End Thread Protector
Color
Black
Material
LDPE
Hardness
Shore D: 41-46, R10
Includes Tear Tab
No
Maximum Intermittent Temperature
175 Degrees F
Features
Internal Ribs for Self Ventilating and Added Impact Protection
Includes Pull Tab
No
Maximum Continuous Temperature
150 Degrees F
For Fitting Type
Flat
Cap Top Style
Flat
Includes Flange
No
Shape
Round
Series
CE
Description
Closed End Thread Protector, CE Series, Fits Thread Size 24 in, Includes Pull Tab No, Cap Top Style Flat, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.