Closed End Thread Protector, Black, LDPE 16 PK
Mfr # CE-14 CE14Q1
Zoro # G2699126
product price: $183.99
/pk 16, $11.50/ea
Free Shipping & Returns
Key Features
Color
Black
Material
LDPE
Maximum Intermittent Temperature
175 Degrees F
Features
Internal Ribs for Self Ventilating and Added Impact Protection
Series
CE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CE-14 CE14Q1
Zoro #
G2699126
UPC #
-
Country of Origin
United States
Dimensions
Fits Thread Size
14 in
Overall Length
3 in
Details
Item
Closed End Thread Protector
Color
Black
Material
LDPE
Maximum Intermittent Temperature
175 Degrees F
Features
Internal Ribs for Self Ventilating and Added Impact Protection
Series
CE
For Fitting Type
Flat
Cap Top Style
Flat
Hardness
Shore D: 41-46, R10
Maximum Continuous Temperature
150 Degrees F
Shape
Round
Includes Tear Tab
No
Includes Pull Tab
No
Includes Flange
No
Description
Closed End Thread Protector, CE Series, Fits Thread Size 14 in, Includes Pull Tab No, Cap Top Style Flat, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.