Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Closed End Thread Protector, Black, LDPE 2 PK

  • Mfr # CE-334 QCE334Q1

  • Zoro # G2698240


product price: $366.99
/pk 2, $183.50/ea
Additional $75.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Material
LDPE
Shape
Round
Hardness
Shore D: 41-46, R10
Overall Length
4.53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE-334 QCE334Q1
Zoro #
G2698240
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4.53 in
Fits Thread Size
28 in

Details

Item
Closed End Thread Protector
Color
Black
Material
LDPE
Shape
Round
Hardness
Shore D: 41-46, R10
Maximum Continuous Temperature
150 Degrees F
For Fitting Type
Flat
Cap Top Style
Flat
Features
Internal Ribs for Self Ventilating and Added Impact Protection
Maximum Intermittent Temperature
175 Degrees F
Includes Flange
No
Series
CE
Includes Tear Tab
No
Includes Pull Tab
No

Description

Closed End Thread Protector, CE Series, Fits Thread Size 28 in, Includes Pull Tab No, Cap Top Style Flat, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.