Zoro Homepage

Closed End Thread Protector, Black, LDPE 2 PK

  • Mfr # CE-336 QCE336Q1

  • Zoro # G2698408


product price: $701.99
/pk 2, $351.00/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Color
Black
Material
LDPE
Cap Top Style
Flat
Includes Flange
No
For Fitting Type
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE-336 QCE336Q1
Zoro #
G2698408
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4.53 in
Fits Thread Size
32 in

Details

Item
Closed End Thread Protector
Color
Black
Material
LDPE
Cap Top Style
Flat
Includes Flange
No
For Fitting Type
Flat
Series
CE
Includes Tear Tab
No
Maximum Continuous Temperature
150 Degrees F
Shape
Round
Includes Pull Tab
No
Features
Internal Ribs for Self Ventilating and Added Impact Protection
Hardness
Shore D: 41-46, R10
Maximum Intermittent Temperature
175 Degrees F

Description

Closed End Thread Protector, CE Series, Fits Thread Size 32 in, Includes Pull Tab No, Cap Top Style Flat, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.