Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Closed End Thread Protector, Black, LDPE 2 PK

  • Mfr # CE-338 QCE338Q1

  • Zoro # G2698539


product price: $848.99
/pk 2, $424.50/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Color
Black
Material
LDPE
Fits Thread Size
40 in
Includes Tear Tab
No
Maximum Continuous Temperature
150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CE-338 QCE338Q1
Zoro #
G2698539
UPC #
-
Country of Origin
Germany

Dimensions

Fits Thread Size
40 in
Overall Length
4.53 in

Details

Item
Closed End Thread Protector
Color
Black
Material
LDPE
Includes Tear Tab
No
Maximum Continuous Temperature
150 Degrees F
Maximum Intermittent Temperature
175 Degrees F
Includes Flange
No
Features
Internal Ribs for Self Ventilating and Added Impact Protection
Series
CE
For Fitting Type
Flat
Shape
Round
Includes Pull Tab
No
Hardness
Shore D: 41-46, R10
Cap Top Style
Flat

Description

Closed End Thread Protector, CE Series, Fits Thread Size 40 in, Includes Pull Tab No, Cap Top Style Flat, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.