Zoro Homepage

Closed End Thread Protector, Black, LDPE 4 PK

  • Mfr # CE-14 QCE14Q1

  • Zoro # G2698152


product price: $134.99
/pk 4, $33.75/ea
Free Shipping & Returns

Key Features

Color
Black
Material
LDPE
Overall Length
3 in
Maximum Intermittent Temperature
175 Degrees F
Features
Internal Ribs for Self Ventilating and Added Impact Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE-14 QCE14Q1
Zoro #
G2698152
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Fits Thread Size
14 in

Details

Item
Closed End Thread Protector
Color
Black
Material
LDPE
Maximum Intermittent Temperature
175 Degrees F
Features
Internal Ribs for Self Ventilating and Added Impact Protection
Shape
Round
Cap Top Style
Flat
For Fitting Type
Flat
Series
CE
Includes Tear Tab
No
Includes Pull Tab
No
Hardness
Shore D: 41-46, R10
Includes Flange
No
Maximum Continuous Temperature
150 Degrees F

Description

Closed End Thread Protector, CE Series, Fits Thread Size 14 in, Includes Pull Tab No, Cap Top Style Flat, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.