Zoro Homepage

Closed End Thread Protector, Black, LDPE 4 PK

  • Mfr # CE-16 QCE16Q1

  • Zoro # G2697960


product price: $123.99
/pk 4, $31.00/ea
Free Shipping & Returns

Key Features

Color
Black
Material
LDPE
Overall Length
3 in
Includes Pull Tab
No
Includes Flange
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE-16 QCE16Q1
Zoro #
G2697960
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Fits Thread Size
16 in

Details

Item
Closed End Thread Protector
Color
Black
Material
LDPE
Includes Pull Tab
No
Includes Flange
No
Includes Tear Tab
No
Features
Internal Ribs for Self Ventilating and Added Impact Protection
Maximum Intermittent Temperature
175 Degrees F
Maximum Continuous Temperature
150 Degrees F
Shape
Round
Hardness
Shore D: 41-46, R10
Series
CE
Cap Top Style
Flat
For Fitting Type
Flat

Description

Closed End Thread Protector, CE Series, Fits Thread Size 16 in, Includes Pull Tab No, Cap Top Style Flat, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.