Closed End Thread Protector, Black, LDPE 6 PK
Mfr # CE-344 CE344Q1
Zoro # G6070621
product price: $1,811.99
/pk 6, $302.00/ea
Free Shipping & Returns
Key Features
Color
Black
Material
LDPE
Maximum Continuous Temperature
150 Degrees F
Features
Internal Ribs for Self Ventilating and Added Impact Protection
For Fitting Type
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CE-344 CE344Q1
Zoro #
G6070621
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
4.53 in
Fits Thread Size
48 in
Details
Item
Closed End Thread Protector
Color
Black
Material
LDPE
Maximum Continuous Temperature
150 Degrees F
Features
Internal Ribs for Self Ventilating and Added Impact Protection
For Fitting Type
Flat
Series
CE
Includes Tear Tab
No
Includes Pull Tab
No
Maximum Intermittent Temperature
175 Degrees F
Includes Flange
No
Hardness
Shore D: 41-46, R10
Shape
Round
Cap Top Style
Flat
Description
Closed End Thread Protector, CE Series, Fits Thread Size 48 in, Includes Pull Tab No, Cap Top Style Flat, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.