Zoro Homepage

Closed End Thread Protector, Black, LDPE 6 PK

  • Mfr # CE-346 CE346Q1

  • Zoro # G6070490


product price: $3,502.99
/pk 6, $583.83/ea
Free Shipping & Returns

Key Features

Color
Black
Material
LDPE
Includes Flange
No
Fits Thread Size
52 in
Series
CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE-346 CE346Q1
Zoro #
G6070490
UPC #
-
Country of Origin
Germany

Dimensions

Fits Thread Size
52 in
Overall Length
5.91 in

Details

Item
Closed End Thread Protector
Color
Black
Material
LDPE
Includes Flange
No
Series
CE
Includes Tear Tab
No
Cap Top Style
Flat
Features
Internal Ribs for Self Ventilating and Added Impact Protection
Hardness
Shore D: 41-46, R10
Maximum Intermittent Temperature
175 Degrees F
Shape
Round
Includes Pull Tab
No
Maximum Continuous Temperature
150 Degrees F
For Fitting Type
Flat

Description

Closed End Thread Protector, CE Series, Fits Thread Size 52 in, Includes Pull Tab No, Cap Top Style Flat, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.