Closed End Thread Protector, Black, LDPE 6 PK
Mfr # CE-348 CE348Q1
Zoro # G6070536
product price: $3,890.99
/pk 6, $648.50/ea
Free Shipping & Returns
Key Features
Color
Black
Material
LDPE
Hardness
Shore D: 41-46, R10
For Fitting Type
Flat
Series
CE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CE-348 CE348Q1
Zoro #
G6070536
UPC #
-
Country of Origin
Germany
Dimensions
Fits Thread Size
56 in
Overall Length
5.91 in
Details
Item
Closed End Thread Protector
Color
Black
Material
LDPE
Hardness
Shore D: 41-46, R10
For Fitting Type
Flat
Series
CE
Cap Top Style
Flat
Includes Flange
No
Includes Tear Tab
No
Includes Pull Tab
No
Maximum Continuous Temperature
150 Degrees F
Maximum Intermittent Temperature
175 Degrees F
Shape
Round
Features
Internal Ribs for Self Ventilating and Added Impact Protection
Description
Closed End Thread Protector, CE Series, Fits Thread Size 56 in, Includes Pull Tab No, Cap Top Style Flat, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.