Closed End Thread Protector, Black, LDPE 6 PK
Mfr # CE-350 CE350Q1
Zoro # G6069632
product price: $4,779.99
/pk 6, $796.67/ea
Free Shipping & Returns
Key Features
Color
Black
Material
LDPE
Cap Top Style
Flat
Hardness
Shore D: 41-46, R10
Series
CE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CE-350 CE350Q1
Zoro #
G6069632
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
5.91 in
Fits Thread Size
60 in
Details
Item
Closed End Thread Protector
Color
Black
Material
LDPE
Cap Top Style
Flat
Hardness
Shore D: 41-46, R10
Series
CE
Includes Pull Tab
No
Maximum Continuous Temperature
150 Degrees F
Includes Flange
No
Shape
Round
For Fitting Type
Flat
Maximum Intermittent Temperature
175 Degrees F
Includes Tear Tab
No
Features
Internal Ribs for Self Ventilating and Added Impact Protection
Description
Closed End Thread Protector, CE Series, Fits Thread Size 60 in, Includes Pull Tab No, Cap Top Style Flat, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.