Closed End Thread Protector, Black, LDPE 7000 PK
Mfr # CE-309 CE3091AA1
Zoro # G2699272
product price: $487.99
/pk 7000, $0.07/ea
Free Shipping & Returns
Key Features
Color
Black
Material
LDPE
Series
CE
Fits Thread Size
1/4 in
Includes Tear Tab
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CE-309 CE3091AA1
Zoro #
G2699272
UPC #
-
Country of Origin
United States
Dimensions
Fits Thread Size
1/4 in
Overall Length
0.59 in
Details
Item
Closed End Thread Protector
Color
Black
Material
LDPE
Series
CE
Includes Tear Tab
No
Includes Pull Tab
No
For Fitting Type
Flat
Includes Flange
No
Maximum Intermittent Temperature
175 Degrees F
Shape
Round
Features
Internal Ribs for Self Ventilating and Added Impact Protection
Maximum Continuous Temperature
150 Degrees F
Hardness
Shore D: 41-46, R10
Cap Top Style
Flat
Description
Closed End Thread Protector, CE Series, Fits Thread Size 1/4 in, Includes Pull Tab No, Cap Top Style Flat, Package Quantity 7000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.