Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Closed End Thread Protector, Black, LDPE 8 PK

  • Mfr # CE-338 CE338Q1

  • Zoro # G6070177


product price: $1,340.99
/pk 8, $167.62/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Material
LDPE
Overall Length
4.53 in
Maximum Intermittent Temperature
175 Degrees F
Maximum Continuous Temperature
150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE-338 CE338Q1
Zoro #
G6070177
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4.53 in
Fits Thread Size
40 in

Details

Item
Closed End Thread Protector
Color
Black
Material
LDPE
Maximum Intermittent Temperature
175 Degrees F
Maximum Continuous Temperature
150 Degrees F
Includes Tear Tab
No
Includes Pull Tab
No
Features
Internal Ribs for Self Ventilating and Added Impact Protection
Includes Flange
No
Shape
Round
For Fitting Type
Flat
Series
CE
Cap Top Style
Flat
Hardness
Shore D: 41-46, R10

Description

Closed End Thread Protector, CE Series, Fits Thread Size 40 in, Includes Pull Tab No, Cap Top Style Flat, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.