Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Closed End Thread Protector, Black, Linear Low Density Protec Purc

  • Mfr # CE-348 QCE348Q1

  • Zoro # G2699178


product price: $1,844.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Color
Black
Material
LDPE
Includes Tear Tab
No
Shape
Round
Hardness
Shore D: 41-46, R10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE-348 QCE348Q1
Zoro #
G2699178
UPC #
-
Country of Origin
Germany

Dimensions

Fits Thread Size
56 in
Overall Length
5.91 in

Details

Item
Closed End Thread Protector
Color
Black
Material
LDPE
Includes Tear Tab
No
Shape
Round
Hardness
Shore D: 41-46, R10
For Fitting Type
Flat
Features
Internal Ribs for Self Ventilating and Added Impact Protection
Cap Top Style
Flat
Series
CE
Maximum Intermittent Temperature
175 Degrees F
Includes Pull Tab
No
Includes Flange
No
Maximum Continuous Temperature
150 Degrees F

Description

Closed End Thread Protector, CE Series, Fits Thread Size 56 in, Includes Pull Tab No, Cap Top Style Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.