Closed End Thread Protector, Black, Linear Low Density Protec Purc
Mfr # CE-350 QCE350Q1
Zoro # G2697839
product price: $2,206.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
Key Features
Color
Black
Material
LDPE
Shape
Round
Includes Pull Tab
No
For Fitting Type
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CE-350 QCE350Q1
Zoro #
G2697839
UPC #
-
Country of Origin
Germany
Dimensions
Fits Thread Size
60 in
Overall Length
5.91 in
Details
Item
Closed End Thread Protector
Color
Black
Material
LDPE
Shape
Round
Includes Pull Tab
No
For Fitting Type
Flat
Maximum Intermittent Temperature
175 Degrees F
Includes Flange
No
Features
Internal Ribs for Self Ventilating and Added Impact Protection
Maximum Continuous Temperature
150 Degrees F
Includes Tear Tab
No
Series
CE
Cap Top Style
Flat
Hardness
Shore D: 41-46, R10
Description
Closed End Thread Protector, CE Series, Fits Thread Size 60 in, Includes Pull Tab No, Cap Top Style Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.