Zoro Homepage

Closed End Thread Protector, Black, Linear Low Density Protec Purc

  • Mfr # CE-352 QCE352Q1

  • Zoro # G2699108


product price: $2,550.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Color
Black
Material
LDPE
Maximum Continuous Temperature
150 Degrees F
Maximum Intermittent Temperature
175 Degrees F
Overall Length
5.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE-352 QCE352Q1
Zoro #
G2699108
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
5.91 in
Fits Thread Size
64 in

Details

Item
Closed End Thread Protector
Color
Black
Material
LDPE
Maximum Continuous Temperature
150 Degrees F
Maximum Intermittent Temperature
175 Degrees F
Includes Tear Tab
No
Cap Top Style
Flat
Series
CE
Includes Pull Tab
No
Includes Flange
No
Hardness
Shore D: 41-46, R10
Shape
Round
Features
Internal Ribs for Self Ventilating and Added Impact Protection
For Fitting Type
Flat

Description

Closed End Thread Protector, CE Series, Fits Thread Size 64 in, Includes Pull Tab No, Cap Top Style Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.