Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Closed End Thread Protector, Black, Low-Density Polyethylene 100 PK

  • Mfr # CE-317 QCE3171AA1

  • Zoro # G2698426


product price: $161.99
/pk 100, $1.62/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Low-Density Polyethylene
Inside Length
1.56 in
Maximum Intermittent Temperature
175 Degrees F
Fits Tube Size
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE-317 QCE3171AA1
Zoro #
G2698426
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
1.56 in
Fits Tube Size
2 1/2 in
Cap Top Inside Diameter
2.87 in

Details

Item
Closed End Thread Protector
Color
Black
Material
Low-Density Polyethylene
Maximum Intermittent Temperature
175 Degrees F
Series
CE
Features
NPT Taper, Protects Pipe Ends
Maximum Continuous Temperature
150 Degrees F
Includes Tear Tab
No
Use with Surface Type
Threaded
Hardness
Shore D41 - D46

Description

Closed End Thread Protector, CE Series, Fits Tube Size 2 1/2 in, Cap Top Inside Diameter 2.87 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.