Closed End Thread Protector, Black, Low-Density Polyethylene 1400 PK
Mfr # CE-309 QCE3091AA1
Zoro # G2698548
product price: $275.99
/pk 1400, $0.20/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Low-Density Polyethylene
Maximum Continuous Temperature
150 Degrees F
Fits Tube Size
1/4 in
Includes Tear Tab
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CE-309 QCE3091AA1
Zoro #
G2698548
UPC #
-
Country of Origin
United States
Dimensions
Fits Tube Size
1/4 in
Cap Top Inside Diameter
0.53 in
Inside Length
0.59 in
Details
Item
Closed End Thread Protector
Color
Black
Material
Low-Density Polyethylene
Maximum Continuous Temperature
150 Degrees F
Includes Tear Tab
No
Use with Surface Type
Threaded
Series
CE
Maximum Intermittent Temperature
175 Degrees F
Features
NPT Taper, Protects Pipe Ends
Hardness
Shore D41 - D46
Description
Closed End Thread Protector, CE Series, Fits Tube Size 1/4 in, Cap Top Inside Diameter 0.53 in, Package Quantity 1400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.