Closed End Thread Protector, Black, Low-Density Polyethylene 16 PK
Mfr # CE-324 QCE3241AA1
Zoro # G2699062
product price: $163.99
/pk 16, $10.25/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Low-Density Polyethylene
Hardness
Shore D41 - D46
Cap Top Inside Diameter
8.62 in
Series
CE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CE-324 QCE3241AA1
Zoro #
G2699062
UPC #
-
Country of Origin
United States
Dimensions
Cap Top Inside Diameter
8.62 in
Fits Tube Size
8 in
Inside Length
2.13 in
Details
Item
Closed End Thread Protector
Color
Black
Material
Low-Density Polyethylene
Hardness
Shore D41 - D46
Series
CE
Features
NPT Taper, Protects Pipe Ends
Includes Tear Tab
No
Maximum Continuous Temperature
150 Degrees F
Maximum Intermittent Temperature
175 Degrees F
Use with Surface Type
Threaded
Description
Closed End Thread Protector, CE Series, Fits Tube Size 8 in, Cap Top Inside Diameter 8.62 in, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.