Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Closed End Thread Protector, Black, Low-Density Polyethylene 2 PK

  • Mfr # CE-30 QCE30Q1

  • Zoro # G2698651


product price: $570.99
/pk 2, $285.50/ea
Additional $75.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Material
Low-Density Polyethylene
Fits Tube Size
30 in
Hardness
Shore D41 - D46
Inside Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE-30 QCE30Q1
Zoro #
G2698651
UPC #
-
Country of Origin
United States

Dimensions

Fits Tube Size
30 in
Inside Length
4.5 in
Cap Top Inside Diameter
30 in

Details

Item
Closed End Thread Protector
Color
Black
Material
Low-Density Polyethylene
Hardness
Shore D41 - D46
Maximum Intermittent Temperature
175 Degrees F
Use with Surface Type
Threaded
Maximum Continuous Temperature
150 Degrees F
Features
NPT Taper, Protects Pipe Ends
Series
CE
Includes Tear Tab
No

Description

Closed End Thread Protector, CE Series, Fits Tube Size 30 in, Cap Top Inside Diameter 30 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.