Zoro Homepage

Closed End Thread Protector, Black, Low-Density Polyethylene 24 PK

  • Mfr # CE-321 QCE3211AA1

  • Zoro # G2698767


product price: $174.99
/pk 24, $7.29/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Low-Density Polyethylene
Features
NPT Taper, Protects Pipe Ends
Fits Tube Size
5 in
Hardness
Shore D41 - D46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE-321 QCE3211AA1
Zoro #
G2698767
UPC #
-
Country of Origin
United States

Dimensions

Fits Tube Size
5 in
Inside Length
1.81 in
Cap Top Inside Diameter
5.56 in

Details

Item
Closed End Thread Protector
Color
Black
Material
Low-Density Polyethylene
Features
NPT Taper, Protects Pipe Ends
Hardness
Shore D41 - D46
Includes Tear Tab
No
Maximum Continuous Temperature
150 Degrees F
Series
CE
Maximum Intermittent Temperature
175 Degrees F
Use with Surface Type
Threaded

Description

Closed End Thread Protector, CE Series, Fits Tube Size 5 in, Cap Top Inside Diameter 5.56 in, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.