Closed End Thread Protector, Black, Low-Density Polyethylene 240 PK
Mfr # CE-316 QCE3161AA1
Zoro # G2698310
product price: $224.99
/pk 240, $0.94/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Low-Density Polyethylene
Series
CE
Use with Surface Type
Threaded
Includes Tear Tab
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CE-316 QCE3161AA1
Zoro #
G2698310
UPC #
-
Country of Origin
United States
Dimensions
Cap Top Inside Diameter
2.37 in
Inside Length
1.03 in
Fits Tube Size
2 in
Details
Item
Closed End Thread Protector
Color
Black
Material
Low-Density Polyethylene
Series
CE
Use with Surface Type
Threaded
Includes Tear Tab
No
Maximum Intermittent Temperature
175 Degrees F
Features
NPT Taper, Protects Pipe Ends
Maximum Continuous Temperature
150 Degrees F
Hardness
Shore D41 - D46
Description
Closed End Thread Protector, CE Series, Fits Tube Size 2 in, Cap Top Inside Diameter 2.37 in, Package Quantity 240
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.