Closed End Thread Protector, Black, Low-Density Polyethylene 300 PK
Mfr # CE-319 CE3191AA1
Zoro # G2698170
product price: $312.99
/pk 300, $1.04/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Low-Density Polyethylene
Maximum Intermittent Temperature
175 Degrees F
Inside Length
1.66 in
Features
NPT Taper, Protects Pipe Ends
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CE-319 CE3191AA1
Zoro #
G2698170
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
1.66 in
Fits Tube Size
3 1/2 in
Cap Top Inside Diameter
4 in
Details
Item
Closed End Thread Protector
Color
Black
Material
Low-Density Polyethylene
Maximum Intermittent Temperature
175 Degrees F
Features
NPT Taper, Protects Pipe Ends
Includes Tear Tab
No
Use with Surface Type
Threaded
Series
CE
Maximum Continuous Temperature
150 Degrees F
Hardness
Shore D41 - D46
Description
Closed End Thread Protector, CE Series, Fits Tube Size 3 1/2 in, Cap Top Inside Diameter 4 in, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.