Zoro Homepage

Closed End Thread Protector, Black, Low-Density Polyethylene 40 PK

  • Mfr # CE-325 CE3251AA1

  • Zoro # G2698889


product price: $252.99
/pk 40, $6.32/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Low-Density Polyethylene
Includes Tear Tab
No
Hardness
Shore D41 - D46
Maximum Continuous Temperature
150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE-325 CE3251AA1
Zoro #
G2698889
UPC #
-
Country of Origin
United States

Dimensions

Cap Top Inside Diameter
10.75 in
Inside Length
2.34 in
Fits Tube Size
10 in

Details

Item
Closed End Thread Protector
Color
Black
Material
Low-Density Polyethylene
Includes Tear Tab
No
Hardness
Shore D41 - D46
Maximum Continuous Temperature
150 Degrees F
Use with Surface Type
Threaded
Maximum Intermittent Temperature
175 Degrees F
Series
CE
Features
NPT Taper, Protects Pipe Ends

Description

Closed End Thread Protector, CE Series, Fits Tube Size 10 in, Cap Top Inside Diameter 10.75 in, Package Quantity 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.