Zoro Homepage

Closed End Thread Protector, Black, Low-Density Polyethylene 5 PK

  • Mfr # CE-326 QCE3261AA1

  • Zoro # G2697848


product price: $147.99
/pk 5, $29.60/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Low-Density Polyethylene
Features
NPT Taper, Protects Pipe Ends
Series
CE
Includes Tear Tab
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE-326 QCE3261AA1
Zoro #
G2697848
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
2.53 in
Fits Tube Size
12 in
Cap Top Inside Diameter
12.75 in

Details

Item
Closed End Thread Protector
Color
Black
Material
Low-Density Polyethylene
Features
NPT Taper, Protects Pipe Ends
Series
CE
Includes Tear Tab
No
Use with Surface Type
Threaded
Maximum Continuous Temperature
150 Degrees F
Hardness
Shore D41 - D46
Maximum Intermittent Temperature
175 Degrees F

Description

Closed End Thread Protector, CE Series, Fits Tube Size 12 in, Cap Top Inside Diameter 12.75 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.