Zoro Homepage

Closed End Thread Protector, Black, Low-Density Polyethylene 500 PK

  • Mfr # CE-317 CE3171AA1

  • Zoro # G2697872


product price: $281.99
/pk 500, $0.56/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Low-Density Polyethylene
Maximum Intermittent Temperature
175 Degrees F
Cap Top Inside Diameter
2.87 in
Hardness
Shore D41 - D46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE-317 CE3171AA1
Zoro #
G2697872
UPC #
-
Country of Origin
United States

Dimensions

Cap Top Inside Diameter
2.87 in
Inside Length
1.56 in
Fits Tube Size
2 1/2 in

Details

Item
Closed End Thread Protector
Color
Black
Material
Low-Density Polyethylene
Maximum Intermittent Temperature
175 Degrees F
Hardness
Shore D41 - D46
Use with Surface Type
Threaded
Maximum Continuous Temperature
150 Degrees F
Features
NPT Taper, Protects Pipe Ends
Series
CE
Includes Tear Tab
No

Description

Closed End Thread Protector, CE Series, Fits Tube Size 2 1/2 in, Cap Top Inside Diameter 2.87 in, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.