Closed End Thread Protector, Black, Low-Density Polyethylene 8 PK
Mfr # CE-325 QCE3251AA1
Zoro # G2699211
product price: $147.99
/pk 8, $18.50/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Low-Density Polyethylene
Use with Surface Type
Threaded
Cap Top Inside Diameter
10.75 in
Series
CE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CE-325 QCE3251AA1
Zoro #
G2699211
UPC #
-
Country of Origin
United States
Dimensions
Cap Top Inside Diameter
10.75 in
Fits Tube Size
10 in
Inside Length
2.34 in
Details
Item
Closed End Thread Protector
Color
Black
Material
Low-Density Polyethylene
Use with Surface Type
Threaded
Series
CE
Features
NPT Taper, Protects Pipe Ends
Hardness
Shore D41 - D46
Includes Tear Tab
No
Maximum Continuous Temperature
150 Degrees F
Maximum Intermittent Temperature
175 Degrees F
Description
Closed End Thread Protector, CE Series, Fits Tube Size 10 in, Cap Top Inside Diameter 10.75 in, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.