Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cloth Tape, White, 36 yd L, 3/8 in W

  • Mfr # SH-47475

  • Zoro # G614793692


product price: $19.15
/ea

Key Features

Imperial Tape Length
36 yd
Imperial Tape Width
0.4 in
Metric Tape Length
33 m
Series
PC198-SH
Tape Thickness
2.1 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-47475
Zoro #
G614793692
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Imperial Tape Length
36 yd
Imperial Tape Width
0.4 in
Metric Tape Length
33 m
Tape Thickness
2.1 mil

Details

Item
Glass Cloth Tape
Series
PC198-SH
Maximum Tape Performance Temperature
500 Degrees F
Tape Type
Glass Cloth Tape
Tape Resistance Properties
Abrasion-Resistant, Flame-Resistant, High Pressure Blasting-Resistant, Solvent-Resistant
Tape Adhesive Material
Silicone
Tape Brand
Caplugs
Clean Removal Time
Not Rated
Tape Backing Construction
Cloth
Tape Backing Material
Fiberglass
Tape Color
White
Product Form
Continuous Roll
Tape Sub-Type
High-Temperature Glass Cloth Tape
Environment
High-Temperature

Description

Tape Brand Caplugs, Clean Removal Time Not Rated, Assembly and Manufacturing, Environment Indoor/Outdoor, Imperial Tape Length 36 yd, Imperial Tape Width 3/8 in, Continuous Roll, Series PC198-SH, Tape Adhesive Material Silicone, Tape Backing Material Fiberglass Cloth, Tape Color White, Tape Sub-Type High-Temperature Glass Cloth Tape, Tape Thickness 2.1 mil, Glass Cloth Tape, Maximum Tape Performance Temperature 500 Degrees F, Metric Tape Length 33 m, Tape Adhesive Format Single-Sided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.